Telescoping Document Tube (Qty. 10) - Pkg Qty 10

Telescoping Document Tube (Qty. 10) - Pkg Qty 10

Item #: WBB197472

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $532.70 Save up to 31%
$36.95 each

Sold in packages of 10

Price: $369.50
Product Information
Customer Review
Product Q&A
Accessories
Telescoping Document Tube (Qty. 10)

Can't teleport your documents, use your telescoping tube. Your documents need extra protection during transport. With the tough plastic telescoping tube your files can be moved from point A to B worry free. Don't grab the wrong files. Each tube comes equipped with a twist lid that has a reusable snap cap label for clear identification. The telescoping tube expands from 24-1/2" to 40" and features locking tabs to maintain your desired length. Designed for your convenience and comfort, each tube comes equipped with a permanent adjustable shoulder strap.

Product Specifications

    • BRANDSafco®
    • MANUFACTURERS PART NUMBER3053
    • WIDTH INCHES4 (10.16 cm)
    • DEPTH INCHES4 (10.16 cm)
    • HEIGHT INCHES24-1/2 to 40
    • MINIMUM WIDTH INCHES4 (10.16 cm)
    • MINIMUM DEPTH INCHES4 (10.16 cm)
    • MINIMUM HEIGHT INCHES24-1/2 (62.23 cm)
    • MAXIMUM WIDTH INCHES4 (10.16 cm)
    • MAXIMUM DEPTH INCHES 4 (10.16 cm)
    • MAXIMUM HEIGHT INCHES40 (101.6 cm)
    • WEIGHT LBS1 (.45 kg)
    • COLOR FINISHBlack
    • COLOR FAMILYBlue
    • ASSEMBLYAssembled
    • DESCRIPTIONTelescoping Document Tube, 10/PK