Allied Art and Project Tables

Allied Art and Project Tables

Allied Art and Project Tables Are Used For Schools, Day Care Facilities, Art Studios And More.

Allied Art and Project Tables are constructed with a thick hardwood base with a mortise and tenon build for long lasting durability. Available in several sizes to suit any volume of students. Four adjustable glides allow for level stability. Extra heavy duty bolt reinforced joint connections ensure security. 1-3/4 inch thick solid hardwood top provides long-lasting style. Fusion maple high-pressure laminate allows for quick and easy cleanup. Extra quantities are available. Top constructions are Laminated and Solid Hardwood. Color finish is Natural. Sizes are 60 in. W x 30 in. D x 30 in. H, 60 in. W x 42 in. D x 30 in H and 72 in. W x 42 in. D x 30 in. H. Capacity is 500 lbs. 30 Year Limited Warranty.


COMPARE DIMENSIONS PRICE
TOP CONTRSTRUCTION W" D" H" IMAGE MODEL QTY 1-5 6+
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
34.203.213.116, 70.132.60.133:27