Allied -  Round Activity Tables With Standard & Juvenile Height

Allied - Round Activity Tables With Standard & Juvenile Height

Allied Round Activity Tables With Standard And Juvenile Heights Are Considered "The Gold Standard" For Quality In The Industry.

Allied Round Activity Tables With Standard And Juvenile Heights are made of 45 lb. density, 1-1/8" thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts to maintain proper work height adjustments. Standard Height offers a height range of 20-1/2" to 29-1/2"H. Juvenile Height offers 15" to 24-1/2"H range. Easy assembly. 30 Year Limited Warranty.


Customers Who Viewed This Also Viewed

TOP COLOR
  • TOP COLOR
LEG TYPE
  • LEG TYPE
L"
  • L"
W"
  • W"
H"
  • H"
COMPARE DIMENSIONS
TOP COLOR LEG TYPE L" W" H" IMAGE MODEL QTY PRICE
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
54.227.157.163, 54.239.145.65:27