Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Square End Mills - Single End, 2-3 Flute

Square End Mills - Single End, 2-3 Flute

Single End Mills With Oil Holes Are Used For Heavy Duty Metal Milling Applications.

Single End Mills With Oil Holes are made of Solid Carbide, Cobalt or High Speed Steel for long-lasting durability. End mills are used for drilling through mild steel, aluminum, and other ferrous and non-ferrous metals. Oil holes enable higher penetration rates and faster speeds. Carbide mills feature AlTiN finish for higher resistance. Straight shank models are used for mounting on collets or chucks. Morse Taper shank models are used for high-torque applications. High Speed Steel mills feature Black Oxide finish for corrosion resistance and longevity. Made in USA or Imported mills. Dimensions and sizes vary per model. Available finishes are Black Oxide, AlTiN, TiCN, TiN, and Bright.


SIZE
  • SIZE
SHANK
  • SHANK
FLUTE LENGTH
  • FLUTE LENGTH
OVERALL LENGTH
  • OVERALL LENGTH
FINISH
  • FINISH
MATERIAL
  • MATERIAL

Showing 15 of 33 items Show All Items

COMPARE
BRAND NUMBER OF FLUTES SIZE SHANK FLUTE LENGTH OVERALL LENGTH FINISH MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 33 items Show All Items


Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.146.98.143, 70.132.32.132:26