Pennsylvania 7300 Series High Resolution Bench Digital Scale 100lb x 0.01lb 14" x 12" Platform

Rollover image to zoom in

Click image to enlarge

Pennsylvania 7300 Series High Resolution Bench Digital Scale 100lb x 0.01lb 14" x 12" Platform

Item #: WB422996

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 943.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pennsylvania Model 7300-100 High Resolution Bench Weighing Scale

Sustained accuracy + long life in industrial applications: The 7300 series weighs in 2 units plus has standard RS-232 output for a wide range of weighing and systems applications including default settings for UPS Worldship™#. With its rugged cast construction, 0.56" high intensity red LED display, and large platform, this series is ideal for shipping and production applications where sustained accuracy and rugged performance is needed. Legal for trade with 1 part in 10,000 divisions from the 10 lb. through 200 lb. models.Default Settings for UPS Online, Clipper Ship, Fairbanks or Mettler Toledo emulation + option outputs for Ethernet, analog (0-10 VDC or 4-20mA) and available remote displays.Optional Ball tops available for volume shipping applications. 4 Year Limited Warranty.

Product Specifications

    • BRANDPennsylvania Scale Co
    • LENGTH INCHES12 (30.48 cm)
    • WIDTH INCHES14-1/4 (36.2 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • COLORGray
    • CONSTRUCTIONHeavy Duty Cast Aluminum
    • HOUSING CONSTRUCTIONStainless Steel
    • PAN/PLATFORM SIZE12" x 14"
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS100 (45.45 kg)
    • CAPACITY KG45.36
    • CAPACITY GRAMS45360
    • READABILITY LB0.01
    • READABILITY KG0.005
    • READABILITY GRAMS5
    • UNIT OF MEASUREMENTlb, kg
    • DESCRIPTIONHigh Resolution Bench Weighing Scale
    • TYPEBench Scale
    • MANUFACTURERS PART NUMBER7300-100
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS4
    • VOLTAGE110-120 VAC
    • LEGAL FOR TRADEYes
    • PLATFORM WIDTH INCHES14 (35.56 cm)
    • POWER SUPPLYDC Output with HD Industrial Power Cord
    • PLATFORM LENGTH INCHES12 (30.48 cm)
    • DISPLAYLED
    • INTERFACERS-232
    • LIMITED WARRANTY4 Years
    • POWER CORD LENGTH FEET10 (3.05 m)
    • RESOLUTION10,000 Displayed
    • STABILISATION TIME2 Seconds
    • WEIGHT LBS22 (10 kg)
    • CAPACITY OZ1600
    • READABILITY OZ0.2
Have A Question About This Product?
0 Question | 0 | Answer