Blickman Blanket & Fluid Warming Medical Cabinets

Blickman Blanket & Fluid Warming Medical Cabinets

Blickman Blanket & Fluid Warming Medical Cabinets Are Used For Warming Solutions For Hospitals And Medical Centers.

Blickman Blanket & Fluid Warming Medical Cabinets are made of stainless steel for long lasting durability. Easy-to-use, full numeric keypad with controls provides easy of use in setting internal temperature. Unit can be easily programmed to heat only between 90°F - 110°F. Adjustable shelf included. Sizes and measurements vary. 350 Total Wattage has no shelves; 750 Total Wattage has 1, 2, and 3 shelves; 1500 Total Wattage has 3 shelves only. Available in Stainless Steel and Glass .


W"
  • W"
D"
  • D"
H"
  • H"
DOOR TYPE
  • DOOR TYPE
COMPARE DIMENSIONS CAPACITY
W" D" H" CUBIC FEET SHELF QTY. AMPS TOTAL WATTAGE BTU/HR DOOR TYPE IMAGE MODEL QTY PRICE
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
54.227.186.112, 54.182.230.52:27