Medline MDS926301 Sprague Rappaport Stethoscope, 22" Tube Length, Black

Rollover image to zoom in

Click image to enlarge

Medline MDS926301 Sprague Rappaport Stethoscope, 22" Tube Length, Black

Item #: WBB170813

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.98 Save up to 5%
Price: $ 13.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Sprague Rappaport Stethoscope, Three Bells, Two Diaphragms, Black

Incorporates versatility into an excellent, sound-transmitting device. Sprague Rappaport-Type Stethoscope provides great flexibility and outstanding acoustical performance. Latex-free stethoscope includes 2 sets of eartips, large and small diaphragm, adult bell, pediatric bell and infant bell. Heavy-walled 22" vinyl tubing blocks out extraneous sounds.

Product Specifications

    • BRANDMedline®
    • MANUFACTURERS PART NUMBERMDS926301
    • LENGTH INCHES22 (55.88 cm)
    • WEIGHT LBS0.2 (.09 kg)
    • COLORBlack
    • CONSTRUCTIONStainless Steel Chestpiece, PVC Tubing
    • DESCRIPTIONSprague Rappaport Stethoscope
    • SIZEAdult, Pediatric, Infant
    • TYPEStethoscopes
    • PACKAGE QUANTITY1
    • CHESTPIECE TYPESingle Head
    • LATEX FREEYes