Rubbermaid® Heavy Duty Adaptable Utility Carts
Rubbermaid® Heavy Duty Adaptable CartsDurable structural foam construction provides superior versatility for tackling whatever task is at hand. Variable handle adjusts to four positions for comfortable handling and easier transport of awkward loads. Flip-up shelf eliminates the need to clear top shelf contents for work space. 20lb capacity. Slots around rim of upper shelf for storage of small tools like wrenches, pliers, or screwdrivers. Two Snap-in hooks provide additional storage options for extension cords or other items. Additional hooks sold separately. 10 lb. capacity. Small part storage near handle keeps hardware and tools organized. Cup holder included. Grooves in top shelf support 1/2" piece of plywood to provide a flat surface for larger items and tasks. 36" Overall height puts the top shelf at the ideal height and makes it easy to get work done at the cart. Pipe cutting V-notch prevents pipe or conduit from rolling when cutting. Holes in uprights can be threaded with pipe or conduit for rolled good or wire storage.
- Rear locking casters keep the cart stable while work is being done.
- Durable structural foam construction can hold up to 500lbs (250 lbs per shelf) and won't leak, rust, chip, dent, or peel.
- TPR Rubber casters absorb shock and provide floor surface protection. Excellent on linoleum, tile, terrazzo, wood, smooth concrete, and carpet.
- Slot near v-notch can hold a clamp to keep material firmly in place.
close ➡