YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Off-Road Hand Truck

Off-Road Hand Truck

Off-Road Hand Truck allows easy Material Transport over a Rough Terrain.

The Off-Road Hand Truck's extended handle helps the user maintain an ergonomically friendly posture. The strong steel construction and powder coat finish provides durability, while still maintaining its lightweight functionally. Four 16" x 4" foam-filled wheels are directly behind the base, and two 8" x 2" phenolic additional casters are utilized when in motion to provide superb stability throughout its use. Twin positive ratchet assemblies, with 2" x 36" nylon straps, help secure the cargo during transit.