Take 15% off your entire order!

Offer applied at checkout

Vortex Inline Duct Blower Fans

Vortex Inline Duct Blower Fans

Vortex Inline Duct Blower Fans are Aerodynamically Designed to Allow Free Air Flow in General Purpose Exhaust Applications.

Vortex Inline Duct Blower Fans are made from quality heavy duty steel. VTX Models are built with an extended collar and lip to allow easy duct hookup. Fans feature a permanently lubricated, maintenance-free ball bearing motor for quiet, vibration-free operation. Galvanized mounting brackets allow for horizontal or vertical installation. V-Series High Performance Models feature faster operating speeds, providing even quieter operation. VMF Series Models are specifically designed to maximize the airflow performance in small, compact housing. VAT Series Models come completely wired with a junction box, strain relief, and power cord. Select models are also available as kits. Duct sizes range from 4" to 16", with CFM ratings ranging from 66 to 4515. Additional dimensions, certifications, and warranties vary per model.