Global Portable Blower Ventilator Fans

Global Portable Blower Ventilator Fans

Global Exhaust Fans Help Ventilate And Cool Manholes, Tanks And Crawl Spaces.

Global blowers are made of steel housing with powder coated steel wire safety guards for long lasting durability. Lightweight and portable with an easy-carry handle. Rubber feet on base minimizes noise and reduces vibrations. Includes 10'¬íL power cord. Ducting provides flexible exhaust vents that easily attach to blower fan. Ducts are made with 2-ply reinforced polyvinyl that is flame retardant and withstands -20° to 180°F temperatures. Blade diameters vary from 8-16 inches and made of aluminum alloy. Global ventilation fan is housed in heavy gauge aluminum. Available styles are Blower Fan, Blower Fan with 16 or 32 foot ducting.. 1 Year Limited Warranty.

Additional Ducting is available for sale. Please use the following link here


DESCRIPTION
  • DESCRIPTION
FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HIGH
  • HIGH
LOW
  • LOW
HORSEPOWER
  • HORSEPOWER
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CFM PRICE EACH
BRAND DESCRIPTION FAN DIAMETER INCHES HIGH LOW HORSEPOWER VOLTAGE IMAGE MODEL QTY 1-5 6+
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
54.226.41.91:44