Take 15% off your entire order!

Offer applied at checkout

Champion Cooler MasterCool® Whole-House Evaporative/ Swamp Coolers

Champion Cooler MasterCool® Whole-House Evaporative/ Swamp Coolers

Champion Cooler MasterCool® Whole House Evaporative/ Swamp Coolers are Energy Saving and Environmentally Friendly.

Champion Cooler MasterCool® Whole House Evaporative/ Swamp Coolers provide up to 75% energy savings over traditional air conditioning. Unique perforated air inlet screen provides the most powerful air flow in the industry. Thermoplastic water reservoir prevents corrosion. Heavy gauge galvanized steel cabinet has a corrosion resistant finish. Electrostatically treated housing offers weather and impact resistance. 2-speed motor. Types include Down Discharge, Side Discharge, and Up Discharge. Cooling square feet is 1,600 and 2,200 square feet. CFM highs are 5000 and 7000. Dimensions vary per model. UL listed. 1 Year Limited Warranty.