Omni Metalcraft Heavy Duty 1.9

Omni Metalcraft Heavy Duty 1.9" Dia. Steel Roller Gravity Conveyors

Omni Metalcraft Heavy Duty 1.9" Diameter Steel Roller Conveyors are designed for Medium-to-Heavy Duty Material Handling Applications in Warehouses and Factories.

Omni Metalcraft Heavy Duty Roller Conveyors are used for moving material with complex or flat bottoms, or carrying packages and components. The butt coupling on the gravity roller conveyors allow for bolting sections together. Durable Gravity Conveyors have a 3-1/2" x 1-1/2" galvanized steel channel frame for strength and long life. Capacity of 10 ft. sections can be increased by adding center leg supports to equal capacity of two 5 ft. lengths.

  • Legs are sold separately
  • Available load capacities are 1200 and 3300 lbs.
  • Conveyor section styles are 45° Curve, 90° Curve, and Straight.
  • Other dimensions vary per model



CONVEYOR SECTION
  • CONVEYOR SECTION
L'
  • L'
W"
  • W"
BETWEEN FRAME W"
  • BETWEEN FRAME W"
ROLLER CENTERS"
  • ROLLER CENTERS"
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
CONVEYOR SECTION L' W" BETWEEN FRAME W" INSIDE RADIUS" ROLLER CENTERS" CAP. LBS. IMAGE MODEL QTY PRICE
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
54.198.205.153:66