Heater/Proofer Holding Cabinet

Heater/Proofer Holding Cabinet

Heater/Proofer Holding Cabinets Regulate Heat and Humidity of Stored Items for Restaurants, Bakeries and Other Foodservice Applications.

Heater/Proofer Holding Cabinets are made of sturdy aluminum or stainless steel construction for long lasting durability and dependability. Air baffle and circulating air blower provide even heat distribution. Appliances feature electronically controlled heating and humidifying systems designed to keep food products fresh during storage or transport. Easy dual proof / heat control provides optimum performance. "Proof" mode - humidity ranges from 30% to 95%. Temperature up to 115°F (46°C). "Heat" mode - nominal temperature is up to 180°F (82° C). Tight fitting, lift off clear door with a gasket installed inside the frame. Protective bumpers and removable control drawer included. 5" polyurethane plate casters with dual brakes provide easy maneuverability. 120V. Heavy duty hinged door types are Solid or Clear for easy access.


MFR.
  • MFR.
COMPARE
MFR. L" W" H" CAPACITY MFR. # IMAGE MODEL QTY PRICE
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
3.80.55.37, 70.132.60.133:26