Assemblies
Ken Forging TB110-S-HDG - Turnbuckle Assembly - Stub & Stub - 1-8 x 18" - Galvanized - Made In USA
Take Up
6 in
Overall Length (Closed)
18 in
Rated Capacity
10000 lbs
Diameter & Thread Size
1 - 8
Ken Forging TB105-E-E - Turnbuckle Assembly - Eye & Eye - 1/2-13 x 13-1/8" - Carbon - Made In USA
Take Up
6 in
Overall Length (Closed)
13-1/8 in
Rated Capacity
1800 lbs
Diameter & Thread Size
1/2 - 13
Ken Forging TB108-S - Turnbuckle Assembly - Stub & Stub - 3/4-10 x 16" - Carbon - Made In USA
Take Up
6 in
Overall Length (Closed)
16 in
Rated Capacity
5200 lbs
Diameter & Thread Size
3/4 - 10
Ken Forging TB108-E-E - Turnbuckle Assembly - Eye & Eye - 3/4-10 x 15-1/4" - Carbon - Made In USA
Take Up
6 in
Overall Length (Closed)
15-1/4 in
Rated Capacity
4000 lbs
Diameter & Thread Size
3/4 - 10
Ken Forging TB103-J-J-316SS - Turnbuckle Assembly - Jaw & Jaw - 3/8-16 x 12-3/8" - Made In USA
Take Up
6 in
Overall Length (Closed)
12-3/8 in
Rated Capacity
1200 lbs
Diameter & Thread Size
3/8 - 16
Ken Forging TB105-J-E - Turnbuckle Assembly - Jaw & Eye - 1/2-13 x 12-3/4" - Carbon - Made In USA
Take Up
6 in
Overall Length (Closed)
12-3/4 in
Rated Capacity
1800 lbs
Diameter & Thread Size
1/2 - 13