Machined Black Oxide
Ken Forging 2E-MACH - Rod End - Machined & Black Oxided - C1030-1035 - 5/16-18 x 6" - Made In USA
Center of Eye to End
6"
Shank Diameter & Thread
5/16-18
Head Outside Dimension
43/64"
Head Thickness
5/16"
Ken Forging 5A-MACH - Rod End - Machined & Black Oxided - C1030-1035 - 1/2-13 x 3-1/2" - Made In USA
Center of Eye to End
3-1/2"
Shank Diameter & Thread
1/2-13
Head Outside Dimension
1-1/32"
Head Thickness
1/2"
Ken Forging 10E-B7MACH - Rod End - Machined & Black Oxided - 4140 - 1-8 x 6" - Made In USA
Center of Eye to End
6"
Shank Diameter & Thread
1-8
Head Outside Dimension
2-3/32"
Head Thickness
1"
Ken Forging 5A-B7MACH-UNF - Rod End - Machined & Black Oxided - 4140 - 1/2-20 x 3-1/2" - Made In USA
Center of Eye to End
3-1/2"
Shank Diameter & Thread
1/2-20
Head Outside Dimension
1-1/32"
Head Thickness
1/2"
Ken Forging 7E-MACH - Rod End - Machined & Black Oxided - C1030-1035 - 3/4-10 x 6" - Made In USA
Center of Eye to End
6"
Shank Diameter & Thread
3/4-10
Head Outside Dimension
1-9/16"
Head Thickness
3/4"
Ken Forging 6E-MACH - Rod End - Machined & Black Oxided - C1030-1035 - 5/8-11 x 6" - Made In USA
Center of Eye to End
6"
Shank Diameter & Thread
5/8-11
Head Outside Dimension
1-5/16"
Head Thickness
5/8"