POP Blind Rivets

POP Blind Rivets

POP Blind Rivets Are Used For Applications Including Construction, Industrial, Commercial, And More.

POP blind rivets are made of high quality materials for long lasting durability and dependability. Rivets are a cylindrical, permanent mechanical fastener designed to connect two separate materials. Unit is hammered into head after insertion. Type is Pop Blind Rivet. Heads are Button, Countersunk, Dome, Flange, and Large Flange. Sizes range from 3-2 to 8-16. Diameters range from 3/32 to 1/4. Grip ranges from .062" - .270" up to 7/8". Package quantities are 250 and 500. Color finish is Base Material. Dimensions vary per model.


HEAD
  • HEAD
SIZE
  • SIZE
GRIP RANGE
  • GRIP RANGE
RIVET MATERIAL
  • RIVET MATERIAL
MANDREL MATERIAL
  • MANDREL MATERIAL
COMPARE RIVET MANDREL
BRAND HEAD SIZE RIVET DIA. GRIP RANGE MATERIAL MATERIAL COUNTRY OF ORIGIN PKG QTY IMAGE MODEL QTY PRICE
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
54.90.119.59:46