Century OBG2004, Hot Water Circulator Motor - 1725 RPM 115 Volts 1/8HP

Century OBG2004, Hot Water Circulator Motor - 1725 RPM 115 Volts 1/8HP

Item #: WBB186085

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $185.95 ea.
4+ $182.95 ea.
Product Information
Customer Review
Product Q&A
Century Hot Water Circulator Motor - 1725 RPM 115 Volts 1/8HP

  • Replacement motors to be used on hot water pumps. For use with adjustable base
  • Bell and Gossett, S.A. Armstrong, TACO Replacement Motors
  • Cushion ring and base included
  • Special Red Paint
  • Open Dripproof
  • 60 HZ
  • Sleeve Bearing
  • Automatic Overload
  • Single Phase


Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBEROBG2004
    • HORSEPOWER1/8
    • MOTOR RPM 60Hz1725
    • VOLTAGE115
    • PHASE1
    • FRAME48Y
    • ENCLOSURE TYPEODP
    • HERTZ60
    • SPEEDS1
    • ROTATIONCWSE (Clockwise Shaft End)
    • RATED RPM1075
    • MOUNTINGBelly Band
    • FULL LOAD AMPS3.1
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH2-7/8
    • BEARING TYPESleeve
    • SERVICE FACTOR1
    • APPROVALUL and CSA
    • is_motorYes
    • COMPATIBLE WITH/REPLACESBell & Gossett | GE 4720
    • MOTOR TYPESplit Phase
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed