Generac® Standby Generators

Generac® Standby Generators

Generac® Standby Generators Provide Essential Circuit Protection In Smaller And Medium Sized Homes, Commercial And Industrial Environments.

Generac® Standby Generators have Overhead Valve Industrial (OHVI®) engines to provide optimum performance and long lasting durability. 2-year oil change interval, full pressure lubrication system and spin-on oil filter provides the longest running engine in the industry. Advanced alternator provides excellent motor starting capability. Runs on liquid propane or natural gas for easy spark-ignition and reduced emissions. External dual GFCI outlet provides access to power for outdoor equipment. Steel Enclosure Generators have a galvanneal finish for superior rust and corrosion resistant. Includes pre-packaged, pre-wired systems with 50, 100 and 200 amp NEMA 1 automatic transfer switch, outdoor connection switch, pre-wired conduits and composite mounting pad. Aluminum Generators offer protection against small rodents and debris. Made of all-weather corrosion resistant aluminum that is used for salt air coastal communities. Watts range from 22000-60000. Dimensions vary per model.


RATED WATTS
  • RATED WATTS
FUEL TYPE
  • FUEL TYPE
COMPARE
BRAND MFG. PART # RATED WATTS FUEL TYPE LENGTH (IN) WIDTH (IN) HEIGHT (IN) IMAGE MODEL QTY PRICE
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
3.91.79.74, 70.132.59.140:26