Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Cord Clips

Cord Clips

Cord Clips Are Used For Securing Wire, Cord And Cable Bundles From 1/8" To 3/8".

Cord Clips are made of impact resistant nylon plastic for lasting durability. Provide extra wide spring arm with reinforced stress points to add strength. Adhesive base allows quick installation in light duty applications. For use at temperatures up to 185°F. Colors are Black and Natural. Available sizes are 3/8", 3/16", 1/8" x 1/4" and 1/4". Package quantity is 100 pieces.