Air Presses & Arbors
Bimba-Mead Air Press AP-42P, 1/4 Ton Pneumatic Arbor Press W/2-1/4" Bore Single Acting Cylinder MT
Length
9 in
Climax Metal, Motor Shaft Arbor, AS-5FS-L, Right-Hand, Type D, 2-1/4"L Thread, Fits 5/8" Shaft
Length
6-1/4
Thread
Right-Hand in
Fits Shaft Size
5/8 in
Wheel Widths
1-1/2
Bimba-Mead HD Tandem Press HP-600C-G2-T8.5-S6-CR, 8.5" Throat & 6" Stroke, Cushion Rear, 2 Hand
Length
18 in
Bimba-Mead Air Press AP-400PX4, 3/4 Ton Pneumatic Arbor Press W/4" Bore X 4" Stroke Cylinder Mount
Length
14.25 in
Climax Metal, Motor Shaft Arbor, A-3FS, Right-Hand, Type C, 2-1/2"L Thread, Fits 3/8" Shaft
Length
4-1/16
Thread
Right-Hand in
Fits Shaft Size
3/8 in
Wheel Widths
1-13/16
Bimba-Mead Column Press CP-400PX1, 3/4 Ton Pneumatic Column Press W/4" Bore X 1" Stroke Cylinder MT
Length
14 in