Power Grinders
Brand
Price
Makita® 5" SJS Angle Grinder, 9565CV, 12 Amp, 2,800-10,500 RPM, Var. Speed, 5/8"-11
Voltage
120 V
No Load Speed
2,800 - 10,500 RPM
Size
5 in
Lock On
Yes
Voltage
120 V
No Load Speed
11,000 RPM
Size
4-1/2 in
Lock On
Yes
Voltage
120 V
No Load Speed
8,000 RPM
Size
7 in
Lock On
Yes
DeWALT DWE4222N 11 Amp Corded 4.5 in. Small Angle Paddle Switch Angle Grinder w/ Brake & No-Lock On
Voltage
120 V
No Load Speed
11,000
Size
4-1/2 in
Lock On
No
Voltage
120 V
No Load Speed
10,000 RPM
Size
5 in
Lock On
Yes
Voltage
120 V
No Load Speed
11,000
Size
4-1/2 in
Amperage
7.5 A