Compressor Motors & Pumps
Brand
Color
Price
Horsepower
5 HP
Max PSI
175 psi
Pump Type
Two-Stage
LP Compressor L800151, Model LPV8060, Single-Stage Compressor Pump, 2 Cylinder, 2.5-5 HP
Horsepower
2.5-5 HP
Max PSI
155 psi
Pump Type
Single-Stage
Horsepower
0.5 HP
Max PSI
135 psi
Pump Type
Single-Stage
LP Compressor L800147, Model LP230, 2-Stage Saylor Beall Style Compressor Pump, 4 Cylinder, 15-30 HP
Horsepower
15-30 HP
Max PSI
175 psi
Pump Type
Two-Stage
LP Compressor L800054, Model LP210, 2-Stage Saylor Beall Style Compressor Pump, 4 Cylinder, 7.5-10HP
Horsepower
7.5-10 HP HP
Max PSI
175 psi
Pump Type
Two-Stage
LP Compressor L800056, Model LPSS7538, Single-Stage Compressor Pump, 2 Cylinder, 1-2.5 HP
Horsepower
1-2.5 HP
Max PSI
155 psi
Pump Type
Single-Stage