Browse Mailing Tubes

(222 items)

Narrow Your Results

Availability

Special Price

Inside Diameter Inches

  • Less...
  • More...

Inside Width Inches

Inside Depth Inches

Inside Length

  • Less...
  • More...

Thickness Inches

Color FInish

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • Mailing Tubes - Kraft

    Mailing Tubes - Kraft
    See all 61 items in product family
    Shipping Tubes Safely Ship Documents, Posters, Blueprints And More.

    Kraft Shipping Tubes are made with strong 3-ply spiral wound construction for content protection and long lasting durability. White, plastic end caps snap on to securely hold contents and will not pop off during shipping. Inside length dimensions range from 6" - 72". Inside diameter dimensions range from 1-1/2" - 4". Tube thicknesses are .06, .07, and .08. Cardboard tubes are reusable and recyclable. Color is kraft. Sold in package quantities of 15, 24, 34, 48, and 50.

    Click for more
  • Colored Tubes

    Colored Tubes
    See all 66 items in product family
    Easily Identify And Categorize Important Documents Or Mail With Colored Mailing Tubes.

    These brightly, colored tubes feature an eye-catching glossy finish that stands out amongst other conventional mailing tubes. They have a 3-ply spiral wound construction that provides rigid protection and reduces the chance of bending and crushing during shipping. White, plastic end caps secure contents and will not pop off. These shipping tubes are reusable and recyclable. Available in Black, Blue, Green, Red, Yellow and Gold.
    Click for more
  • Crimped End Tubes - Kraft

    Crimped End Tubes - Kraft
    See all 40 items in product family
    Crimped End Tubes Easily And Securely Close To Reduce Packaging Costs!

    These crimped end mailing tubes close by simply pinching the ends without the use of tape or a shipping label. Tubes have a rigid 3-ply spiral wound construction that resists bending and the chance of crushing during shipping. Cardboard tubes are reusable and recyclable.
    Click for more
  • Extra Plastic End Caps

    Extra Plastic End Caps
    See all 8 items in product family
    Re-use Old Shipping Tubes Of All Sizes With White Plastic End Caps!

    These mailing tube caps snap into place to safely and securely hold in contents during shipping. White Caps will not pop off and stay tightly sealed. For use on all round tubes.
    Click for more
  • Telescoping Tubes

    Telescoping Tubes
    See all 16 items in product family
    Telescoping Mailing Tubes Allow You To Mail Documents, Blueprints Or Posters Of All Sizes!

    Premium telescoping tubes expand to hold documents of any size to add flexibility to your packages. These tubes have a heavy-duty 1/8” spiral wound double wall construction that is virtually crush proof to protect contents during shipping. The 6” flush joint caps seal with tape or with a shipping label. Shipping tubes are available in Kraft or Red.
    Click for more
  • Square Tubes

    Square Tubes
    See all 18 items in product family
    Square Tubes Provide Content Shipping Protection For Warehouses, Distribution Centers, Assembly Lines, and more.

    These square tubes are designed to prevent rolling on conveyors for easy loading, shipping, and emptying of contents. The tube-shape design is used to identify or categorize different types of documents or mailings. The 3-ply spiral wound corrugated construction provides durability for added package support. The locking tabs prevent spillage and secure contents during shipping. Ships and stores flat. No tape required. Color available are Kraft and White. Package quantities are 25 and 50. Dimensions vary per model.

    Click for more
  • Triangle Tubes

    Triangle Tubes
    See all 8 items in product family
    Triangle Tubes Provide Maximum Protection Against Crushing and Bending During Shipping, Transit, and Delivery Applications.

    These triangle tubes provide transport protection for fragile documents such as mailing posters, blueprints, drawings, and more. The 3-ply spiral wound corrugated construction is designed for impact resistance and durability. The strong triangle design offers additional side wall protection for added support. The tubes are used to identify or categorize different types of documents or mailings. The locking tabs prevent spillage and secure contents during shipping. No tape required. Package quantity is 50. Color is White. Dimensions vary per model.

    Click for more
  • Adjustable Shipping Tubes

    Adjustable Shipping Tubes
    See all 5 items in product family
    Adjustable Shipping Tubes Easily Adjust In Length To Ship Or Store Heavy-Duty Objects Like Industrial Parts And Metal Rods Safely.

    Adjustable Shipping Tubes are constructed of thick and durable fibreboard for long lasting reliability. Features pre-attached end caps to load and seal tubes from the middle for secure packaging. Available length ranges are 24-44", 60-120", and 72-144". Tube diameters are 3-1/2" and 4-3/4". Package quantities are 15 and 25.

    Click for more
Featured Items