Hoses, Wands, & Reels
Pressure washer hoses, wands, and reels are the ideal accessories for any commercial pressure washer machine. Pressure washer hoses are built to withstand high pressure and come various lengths. Pressure washer wands include adjustable pressure settings for different cleaning tasks. Pressure washer hose reels are designed to store the pressure washer hose in a tangle-free, organized manner.
Brand
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships Same Day
Max PSI
4000 psi
Material
Stainless Steel
Connection Size
3/8 in
Max Temperature
160°F °F
Compare
1
1
Ships Same Day
Max PSI
4000 psi
Material
Aluminum
Connection Size
1/4 in
Max Temperature
180°F °F
Compare
1
1
Ships Same Day
Max PSI
4000 psi
Compare
1
1
In Stock, Ships in 3-4 days
Max PSI
5000 psi
Compare
1
1
Ships Same Day
Max PSI
4000 psi
Material
Fiberglass
Max Temperature
210°F °F
Compare
1
1
Ships Same Day
Max PSI
4000 psi
Material
Steel
Max Temperature
140°F °F