Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.
Whiteboard Room Dividers Provide 2 Surfaces On One Unit For Increased Writing Space.
Mobile Whiteboards are multi-functional and can double as portable working space or a room divider. Perfect for collaborative teamwork, this panel is easily transported from area to area. Boards are double sided, providing twice the functional space of a traditional board. Wide base design adds stability. Includes 4 sturdy casters for easy mobility. Deluxe Models include cherry finish accent top. Add 1-1/2" in height.
Global Industrial™ Whiteboards Offer a Convenient Writing and Erasable Surface For Educational Environments.
Global Industrial™ whiteboards complete your classroom, office or conference room. Available in painted steel, melamine and porcelain surfaces as well as in various sizes, we offer you plenty of choices to fulfill your everyday needs.
For more information on the different surfaces, please click this link: Dry Erase Board Surfaces
Mobile Reversible Whiteboards Provide a Convenient and Portable Writing Surface For Offices, Conference Rooms, and more.
These whiteboards have surface materials made of acrylite, high pressure laminate, melamine, painted steel and porcelain to provide long lasting durability. Non-Magnetic Economy boards with melamine and laminate surfaces are perfect for everyday use. Acrylite (non-magnetic), or Painted Steel (Magnetic) surfaces resist staining and ghosting. Premium Porcelain boards are magnetic and renowned for smooth writability and are designed for heavy use in active learning areas. All boards are dual sided to double the writing space of standard wall mounted boards. Sturdy casters provide mobility from room to room, maximizing work areas and encouraging collaborative teamwork. Whiteboard heights range from 24" - 78-1/4". Whiteboard widths range from 24" - 77". Some boards are TAA compliant.
Calendar Dry Erase Boards Are Suitable For Work Spaces, Meeting Rooms, and more.
Calendar dry erase boards maintain organization with calendar dry erase boards. Keep track of your current month or future months with notes, messages, and reminders. Various planning periods are available to accommodate all types of situations. Additional specifications vary per model.
Mobile Glass Boards Provide Versatile Communication In Schools, HealthCare Facilities, Corporate Offices And More.
Mobile Glass Boards feature double-sided tempered glass, providing easy dry erase writing with no ghosting or staining. Cleaning is easily done with a soft dry erase eraser. Modern and sleek, these boards will enhance any environment.
Enclosed Aluminum Frame Bulletin Boards Provide a Common Area to Display Notes, Memos and other Information in Schools, Learning Centers, Community Centers and more.
Made of extruded aluminum for a lightweight, durable finish. Corners are mitered and feature heavy duty reinforcements and fasteners for extra strength. Lockable doors include acrylic safety glass windows and continuous hinges for security. Includes concealed mounting brackets for installation. Natural pebble grain cork background provides a tackable surface. Illuminated Boards include UL listed fluorescent fixtures, a light deflector, fluorescent bulbs and 3 wire electric lead. Accepts Removable Letter Board Panels to provide an alternate letter board surface for displaying messages. Grooved panel accepts plastic letters with tabs (letters sold separately). Letters can be positioned at 1/4" centers. Made using a tempered hardboard core with a black felt covered grooved panel.
2 Door Aluminum Frame Cork Boards Display Messages For Schools, Offices, Recreational Centers and more.
2 Door aluminum frame cork boards enclose and hold a variety of small to moderate sized papers and posters. Framing is designed using anodized aluminum with a matte finish. Cork boards include shatter resistant acrylic windows perfect for outdoor use. Doors have cylinder locks with 2 keys and full length piano hinges to protect message board. Resilient, self-healing natural cork board tacking surface provides long-term use. Frame measures 1 W x 2 D with 1-7/8 W door frame. Interior is 5/8 D. 1 Year Limited Warranty. Additional specifications vary per model.
Cork Bulletin Board is Designed to Withstand Repeated Use.
Bulletin boards are designed to last using fine grain high quality, resilient cork board that withstands repeated tacking. Cork is laminated to durable sealed fiberboard. Cork boards are available in Aluminum or Hardwood Oak frames. Includes mounting hardware.
Indoor Illuminated 1 Door Letter Boards Are Used For Displaying Information In Schools, Churches, Banks, Offices, Hallways And Cafeterias.
Indoor Illuminated 1 Door Letter Boards are made of solid oak or aluminum for long lasting durability. Features lockable doors for added security and protection. Doors are mounted with a full length piano hinge for ease of use. Acrylic safety glass windows offer added safety. Mitered corners are made with heavy duty reinforcements and fasteners for greater stability and support. Fixed rear panel is a felt letter board designed to accommodate changeable letters with tabs spaced on 1/4 inch centers for greater versatility. UL listed fluorescent fixtures offer a light diffuser for added reliability. Types are With Header or Without Header. Available in a variety of colors. Ships assembled. Dimensions vary per model.
These enclosed message boards offer added protection that makes them great for outdoor use. Display messages outdoors with these enclosed corkboards. Made using satin anodized aluminum frame with shatter resistant acrylic windows. Doors have cylinder locks with 2 keys and full length piano hinges to protect messages. Resilient, self-healing natural cork or vinyl tacking surface provides long-term use. Message boards feature weather resistant aluminum backing with silicone sealant to resist outdoor environments and weathering.