Radial Ball Bearings
Price
TRITAN Deep Groove Ball Bearings (Metric) 6304/C3, Open, Heavy Duty, 20mm Bore, 52mm OD
Bearing Type
2 Rubber Seals
Diameter
52 mm
Width
2.0472 in
Dynamic Load Rating (N)
3580
Diameter
1 mm
TRITAN Deep Groove Ball Bearings (Inch) 1621 2RS PRX, Sealed, Light Duty, 0.5" Bore, 1.375" OD
Bearing Type
2 Rubber Seals
Width
1.375 in
Dynamic Load Rating (N)
1525
Static Load Rating
747 N
TRITAN Deep Groove Ball Bearings (Metric), 2 Rubber Seals, Heavy Duty, 12mm Bore, 37mm OD
Bearing Type
2 Rubber Seals
Diameter
37 mm
Width
1.4567 in
Dynamic Load Rating (N)
2180
TRITAN Deep Groove Ball Bearings (Inch) R8 2RS PRX, Sealed, Light Duty, 0.5" Bore, 1.125" OD
Bearing Type
2 Rubber Seals
Width
0.3125 in
Dynamic Load Rating (N)
1148
Static Load Rating
535 N
Bearing Type
Double Sealded
Grease Max Speed
8000 rpm
Diameter
55 mm
Width
13 mm