Flange Mount Bearings
Price
Clesco, 2 Bolt Flange Mount Ball Bearing, F2PS-BL-062, Pressed Steel Housing, Standard, 5/8"ID
Dynamic Load Rating (N)
2152
Bore Diameter
5/8 in
Static Load Rating
1075 N
Clesco, 2 Bolt Flange Mount Ball Bearing, F2PS-BL-100, Pressed Steel Housing, Standard, 1"ID
Dynamic Load Rating (N)
3153
Bore Diameter
1 in
Static Load Rating
1768 N
Clesco, 2 Bolt Flange Mount Bronze Bearing, F2PS-BR-075, Press Steel Housing, Self-Align, 3/4"ID
Bore Diameter
3/4 in
Clesco, 2 Bolt Flange Mount Bronze Bearing, F2PS-BR-062, Press Steel Housing, Self-Align, 5/8"ID
Bore Diameter
5/8 in
Clesco, Flange Mount UHMW-PE Bearing, F2SS-UH-100, Stainless Steel Housing, Self-Aligning, 1"ID
Bore Diameter
1 in
Clesco, 2 Bolt Flange Mount Bronze Bearing, F2PS-BR-050, Press Steel Housing, Self-Align, 1/2"ID
Bore Diameter
1/2 in