Knob Screws
Hand Knob Screws - Aluminum Four Prong Handle - 5/16-18 Thread - 1-3/4" Thread Length - HKS-3117A
Thread Length
1-3/4 in
Thread
5/16-18 in
Knob Diameter
2 in
Knob Length
1"
Plastic Hand Knob w/SS Screw - 3/8-16 Thread - 1-11/16" Thread Length - 2" Knob Dia. - 2450AE043SS
Thread Length
1-11/16 in
Thread
3/8-16 in
Knob Diameter
2 in
Knob Length
1-1/4"
Plastic Hand Knob w/SS Screw - 1/4-20 Thread, 1-1/8" Thread Length, 1" Knob Dia. - 2425AC028SS
Thread Length
1-1/8 in
Thread
1/4-20 in
Knob Diameter
1 in
Knob Length
5/8"
Hand Knob Screws - Aluminum Four Prong Handle - 5/8-11 Thread - 1-3/4" Thread Length - HKS-6217A
Thread Length
1-3/4 in
Thread
5/8-11 in
Knob Diameter
2-1/2 in
Knob Length
1-1/2"
Plastic Hand Knob Screws - M10x1.5 Thread - 50mm Thread Length - 50mm Knob Dia. - PHK-2545 - Pkg Qty 5
Thread Length
50mm in
Thread
M10 x 1.5 in
Knob Diameter
50mm in
Knob Length
32mm
Hand Knob Screws - Aluminum Four Prong Handle - 1/2-13 Thread - 3" Thread Length - HKS-5030A
Thread Length
3 in
Thread
1/2-13 in
Knob Diameter
2-1/2 in
Knob Length
1-1/2"