Browse Trucks & Carts

(4,110 items)

Narrow Your Results

Availability

Brand

Price

Go

Recently Viewed

Categories

  • Nexel® Galvanized & Stainless Steel Shelf Storage Trucks

    Nexel® Galvanized & Stainless Steel Shelf Storage Trucks
    See all 78 items in product family
    Galvanized Shelf or Stainless Steel Shelf Storage Trucks allow for Convenient Storage, Mobility and Corrosion Resistance.

    Choose between 18-gauge clear epoxy coated Galvanized Steel or Type 304 Stainless Steel shelves.

    Shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty.

    Trucks are available with 5" polyurethane swivel casters with donut bumpers, or high-capacity 6" rubber casters (2 swivel, 2 rigid) with a dolly base.
    Click for more
  • Lakeside® Medium Duty Stainless Steel Shelf Trucks

    Lakeside® Medium Duty Stainless Steel Shelf Trucks
    See all 3 items in product family
    Lakeside® Medium Duty Stainless Steel Shelf Trucks Accommodate All Your Banquet Supplies On One Mobile Rack.

    Stainless steel trucks feature electronically welded seams for extra strength. Made using 16 gauge stainless steel legs and 20 gauge shelves. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Perimeter strip bumpers protect walls and furniture. 500 lb. capacity. Easy-to-clean. Moves easily on non-marring 5" casters (2 rigid, 2 swivel).

    Click for more
  • Lakeside® Heavy Duty Queen Mary Stainless Steel Shelf Trucks

    Lakeside® Heavy Duty Queen Mary Stainless Steel Shelf Trucks
    See all 4 items in product family
    Lakeside™ Heavy-Duty Queen Mary Stainless Steel Shelf Trucks Are Used For The Transportation Of Food And Supplies.

    Lakeside™ Heavy-Duty Queen Mary Stainless Steel Shelf Trucks are designed to provide long-lasting durability in a wide variety of applications. Made with 1/8 inch thick stainless steel legs and 18-gauge stainless steel shelves. Rust-resistant shelves are reinforced with a hemmed front. Perimeter bumpers protect walls and furniture. Easy to clean with a capacity of 700 pounds. Feature non-marring, 5-inch casters. NSF-listed carts are available.
    Click for more
  • Metro® Shelf Trucks with Solid Galvanized Shelves

    Metro® Shelf Trucks with Solid Galvanized Shelves
    See all 9 items in product family
    Metro Shelf Trucks With Solid Galvanized Shelves Efficiently Move Supplies Around The Office Or Shop.

    Metro Shelf Trucks feature solid galvanized shelves for maximum rust and scratch resistance and long lasting durability. Shelves are surrounded by 1/8" raised edge to contain leaks and spills. Shelves adjust up or down in 1" increments along SiteSelect posts to accommodate various sized items. Carts roll on 5" casters with wraparound bumpers to protect walls and doorways from damage. 2- or 4-shelf trucks available with 800 or 900-lb. capacity. NSF certified. Dimensions and wheel types vary per model.

    Click for more