Browse Trucks & Carts

(4,093 items)

Recently Viewed

Categories

  • Plastic Instrument Cart

    Plastic Instrument Cart
    See all 2 items in product family
    This Durable, Smooth Plastic Instrument Cart is Non-Conductive, Easy to Clean and Corrosion Resistant.

    Rubbermaid instrument cart features a Locking Cabinet that measures 26"L x 17-1/2"W x 11-1/2"H and helps protect valuable equipment. The Sliding Top Drawer (19"L x 15-3/4"W x 1-3/4"D) offers convenient storage for tools and supplies. Shelves have a retaining lip to prevent cargo from sliding off during transport. 9-3/4" shelf clearance. Ergonomic easy-grip handles on each end offer easy steering. Instrument cart rolls quietly on 4" non-marking rubber swivel casters. Assembles easily.

    Click for more
  • Steel Instrument Carts & Workcenters

    Steel Instrument Carts & Workcenters
    See all 4 items in product family
    Steel Instrument Carts & Workcenters Provide Safe Transport Of Electronic Equipment And Instruments In Schools, Offices, Healthcare Facilities, Industrial and Commercial Environments.

    Steel Instrument Carts and Workcenters are made of an all-welded 12-gauge steel for long lasting durability. Flush top shelf allows easy loading and unloading of computer equipment and electronic appliances and instruments. Available with options. Wheels range from 5”-10”. Lengths range from 36”-48”. Widths range from 18”-36”. Weight capacities are 1000, 1200 and 1600.

    Click for more
  • Steel Instrument Platform Trucks

    Steel Instrument Platform Trucks
    See all 1 items in product family
    Steel Platform Trucks Feature A Shock Absorbing Vinyl Matted Deck.

    Steel platform trucks are constructed using an all welded steel frame with a 12 gauge steel platform. Flush platform deck accepts large, bulky materials and is covered with shock absorbing vinyl matting to provide a cushioned, non-slip, non-conductive surface. Truck includes a removable 1-1/4" tubular steel handle with smooth radius bend for comfort. Rolls smoothly using 2 rigid, 2 swivel casters. Gray powder coat finish. 1 Year Limited Warranty.
    Click for more