Browse Ductwork, Venting, Fittings, & Caps

(599 items)

Narrow Your Results

CFM Per Diameter Minimum

  • Less...
  • More...

CFM Per Diameter Maximum

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Length Feet

Diameter Inches

  • Less...
  • More...

Color

Our Price

Go

Recently Viewed

Categories

  • Zip-A-Duct™ Straights Without Vents

    Zip-A-Duct™ Straights Without Vents
    See all 14 items in product family
    Zip-A-Duct™ Straight Without Vents Are Used For Air Flow And Ventilation Applications.

    Zip-A-Duct™ Straights Without Vents are made of heavy duty fabric for long lasting durability. Connects to prior and next components with built in zippers. Available in 10 foot lengths. Diameter determined by total system CFM or total CFM used for specific duct run. Section allows movement of air from starting point to area where dispersed conditioned air is needed. Requires suspension hardware. Provides fabric loops for cable hooks. Machine washable. UL Listed. Capacity tons are 3, 4/5, 7.5, 10, 15, 20 and 25. Airflow (CFM) minimums are 600, 1201, 2001, 3001, 4001, 6001 and 9001. Airflow (CFM) maximums are 1200, 2000, 3000, 4000, 6000, 9000 and 10000. Diameters are 12 in., 16 in., 20 in., 24 in., 28 in., 32 in. and 36 in..

    Click for more
  • Zip-A-Duct™ Straights With Vents

    Zip-A-Duct™ Straights With Vents
    See all 38 items in product family
    Zip-A-Duct™ Straight With Vents Are Used For Air Flow And Ventilation Applications.

    Zip-A-Duct™ Straights With Vents are made of heavy duty fabric for long lasting durability. Connects to prior and next components with built in zippers. Provide fabric loops for cable hooks and vents at 4 and 8 o'clock. Available in 10 foot lengths. Diameter determined by total system CFM or total CFM used for specific duct run. Section allows movement of air from starting point to area where dispersed conditioned air is needed. Requires suspension hardware. Machine washable. UL Listed. Capacity tons are 3, 4/5, 7.5, 10, 15, 20 and 25. Airflow (CFM) minimums are 600, 1201, 2001, 3001, 4001, 6001 and 9001. Airflow (CFM) maximums are 1200, 2000, 3000, 4000, 6000, 9000 and 10000. Diameters are 12 in., 16 in., 20 in., 24 in., 28 in., 32 in. and 36 in..

    Click for more
  • Zip-A-Duct™ Left Hand 45 Degree Elbows

    Zip-A-Duct™ Left Hand 45 Degree Elbows
    See all 7 items in product family
    Zip-A-Duct™ Left Hand 45 Degree Elbows Are Used For Air Flow And Ventilation Applications.

    Zip-A-Duct™ Left Hand 45 Degree Elbows are made of heavy duty fabric for long lasting durability. Diameter determined by total system CFM or total CFM used for specific duct run. To determine if application requires right hand or left hand, look in direction of air flow with blower. Due to zipper orientation it is not possible to reverse elbow direction. Requires suspension hardware. Machine washable. Capacity tons are 3, 4/5, 7.5, 10, 15, 20 and 25. Airflow (CFM) minimums are 600, 1201, 2001, 3001, 4001, 6001 and 9001. Airflow (CFM) maximums are 1200, 2000, 3000, 4000, 6000, 9000 and 10000. Diameters are 12 in., 16 in., 20 in., 24 in., 28 in., 32 in. and 36 in..

    Click for more
  • Zip-A-Duct™ Right Hand 45 Degree Elbows

    Zip-A-Duct™ Right Hand 45 Degree Elbows
    See all 7 items in product family
    Zip-A-Duct™ Right Hand 45 Degree Elbows Are Used For Air Flow And Ventilation Applications.

    Zip-A-Duct™ Right Hand 45 Degree Elbows are made of heavy duty fabric for long lasting durability. Diameter determined by total system CFM or total CFM used for specific duct run. To determine if application requires right hand or left hand, look in direction of air flow with blower. Due to zipper orientation it is not possible to reverse elbow direction. Requires suspension hardware. Machine washable. Capacity tons are 3, 4/5, 7.5, 10, 15, 20 and 25. Airflow (CFM) minimums are 600, 1201, 2001, 3001, 4001, 6001 and 9001. Airflow (CFM) maximums are 1200, 2000, 3000, 4000, 6000, 9000 and 10000. Diameters are 12 in., 16 in., 20 in., 24 in., 28 in., 32 in. and 36 in..

    Click for more
  • Zip-A-Duct™ Left Hand 90 Degree Elbows

    Zip-A-Duct™ Left Hand 90 Degree Elbows
    See all 7 items in product family
    Zip-A-Duct™ Left Hand 90 Degree Elbows Are Used For Air Flow And Ventilation Applications.

    Zip-A-Duct™ Left Hand 90 Degree Elbows are made of heavy duty fabric for long lasting durability. Diameter determined by total system CFM or total CFM used for specific duct run. To determine if application requires right hand or left hand, look in direction of air flow with blower. Due to zipper orientation it is not possible to reverse elbow direction. Requires suspension hardware. Machine washable. Capacity tons are 3, 4/5, 7.5, 10, 15, 20 and 25. Airflow (CFM) minimums are 600, 1201, 2001, 3001, 4001, 6001 and 9001. Airflow (CFM) maximums are 1200, 2000, 3000, 4000, 6000, 9000 and 10000. Diameters are 12 in., 16 in., 20 in., 24 in., 28 in., 32 in. and 36 in..

    Click for more
  • Zip-A-Duct™ Right Hand 90 Degree Elbows

    Zip-A-Duct™ Right Hand 90 Degree Elbows
    See all 7 items in product family
    Zip-A-Duct™ Right Hand 90 Degree Elbows Are Used For Air Flow And Ventilation Applications.

    Zip-A-Duct™ Right Hand 90 Degree Elbows are made of heavy duty fabric for long lasting durability. Diameter determined by total system CFM or total CFM used for specific duct run. To determine if application requires right hand or left hand, look in direction of air flow with blower. Due to zipper orientation it is not possible to reverse elbow direction. Requires suspension hardware. Machine washable. Capacity tons are 3, 4/5, 7.5, 10, 15, 20 and 25. Airflow (CFM) minimums are 600, 1201, 2001, 3001, 4001, 6001 and 9001. Airflow (CFM) maximums are 1200, 2000, 3000, 4000, 6000, 9000 and 10000. Diameters are 12 in., 16 in., 20 in., 24 in., 28 in., 32 in. and 36 in..

    Click for more
  • Zip-A-Duct™ Tees

    Zip-A-Duct™ Tees
    See all 6 items in product family
    Zip-A-Duct™ Tees Are Used For Air Flow And Ventilation Applications.

    Zip-A-Duct™ Tees are made of heavy duty fabric for long lasting durability. Connects to prior and next components with built in zippers. Provides one inlet and two side takeoffs. Allow splitting total CFM into two directions evenly or unevenly up to a 40%/60% split. Includes (1) inlet and (2) outlets. Machine washable. UL Listed. Airflow (CFM) minimums/maximums and diameters vary per model.

    Click for more
  • Zip-A-Duct™ Inlets

    Zip-A-Duct™ Inlets
    See all 7 items in product family
    Zip-A-Duct™ Inlets Are Used For Metal to Fabric Transitions.

    Zip-A-Duct™ Inlets are made of heavy duty fabric for long lasting durability. Required for each and every fabric duct run. Diameter determined by total system CFM or total CFM used for specific duct run. Inlets clamp onto metal starter collar to provide first zipper for fabric conversion. Requires straps to attach to collars. Machine washable. Capacity tons are 3, 4/5, 7.5, 10, 15, 20 and 25. Airflow (CFM) minimums are 600, 1201, 2001, 3001, 4001, 6001 and 9001. Airflow (CFM) maximums are 1200, 2000, 3000, 4000, 6000, 9000 and 10000. Diameters are 12 in., 16 in., 20 in., 24 in., 28 in., 32 in. and 36 in..

    Click for more
  • Zip-A-Duct™ End Caps

    Zip-A-Duct™ End Caps
    See all 7 items in product family
    Zip-A-Duct™ End Caps Are Used For A Variety Of Air Flow And Ventilation Applications.

    Zip-A-Duct™ End Caps are made of heavy duty fabric for long lasting durability. Required for each and every fabric duct run. Diameter determined by total system CFM or total CFM used for specific duct run. Machine washable. Capacity tons are 3, 4/5, 7.5, 10, 15, 20 and 25. Airflow (CFM) minimums are 600, 1201, 2001, 3001, 4001, 6001 and 9001. Airflow (CFM) maximums are 1200, 2000, 3000, 4000, 6000, 9000 and 10000. Diameters are 12 in., 16 in., 20 in., 24 in., 28 in., 32 in. and 36 in..

    Click for more
  • Zip-A-Duct™ Suspension Hardware

    Zip-A-Duct™ Suspension Hardware
    See all 14 items in product family
    Zip-A-Duct™ Suspension Hardware Components Are Used For Straight Duct Runs For Ventilation.

    Zip-A-Duct™ Suspension Hardware Components Are made of stainless steel and plastic for long lasting durability. Galvanized and stainless hardware provides corrosion resistance used for harsh environments. Types are Fixing Straps w/Galvanized Hardware, Galvanized Cable Locks for Horizontal Cables, Galvanized Plastic Coated Cable, Galvanized Stretcher For Straight Duct Runs, Stainless Steel Cable Locks, Stainless Steel Plastic Coated Cable and Stainless Steel Stretcher For Straight Duct Runs.. Dimensions and colors vary per type.

    Click for more