Browse Electric Motors-HVAC

(1,157 items)

Narrow Your Results

Availability

Horsepower

  • Less...
  • More...

Phase

Voltage

  • Less...
  • More...

Enclosure

Mounting

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Single Speed Belt Drive Fan & Blower Motors

    Single Speed Belt Drive Fan & Blower Motors
    See all 76 items in product family
    Marathon Motors Fan Blower Motor, 4305, 5KH39QN5511X, 1/4HP, 1725RPM, 115V, 1PH, 48 FR, DP

    Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.
    Click for more
  • Two Speed Belt Drive Fan & Blower Motors

    Two Speed Belt Drive Fan & Blower Motors
    See all 19 items in product family
    Single Phase Fan & Blower Motors Are Used For Multiple Machine Applications.

    Single Phase Fan & Blower Motors are made of heavy duty rolled steel for long lasting durability. Fan & Blower Motors feature Resilient, Resilient Base, Resilient Base-Extended Studs, Resilient Rings, Special or Nan Mounting Motors also feature DP or TENV Enclosures and 56, 56H, 48, 48Y, R48Y or 48YZ Frames Motors are available with .75/.33, 1/.44, .5/1/6, .5/.22, .33/.15, .25/.11, 1/4, .25, .33, 1/3, 1/2 or .5 HP at 1075, 1725/1140, 1625, 1725 or 1800 RPM (115V, 230V or 115/230V)

    Click for more