Browse Commercial Refrigerators & Freezers

(576 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • Bar Equipment

    Bar Equipment
    See all 25 items in product family
    Bar Equipment Provides Refrigerated Storage For Bottles, Draft Beverages, Glasses And More.

    Bar Refrigerators are made with front door access for easy storage of beverages and other bar supplies. Bar refrigerators are available in a variety of sizes in solid door or glass door models. Horizontal Coolers are made with gliding stainless steel doors on top for convenient reach-in access. Horizontal coolers include adjustable dividers and are available in a variety of sizes. Glass Frosters chill glasses and other serving ware down to -10°F to produce frost when removed. Used for serving beverages, desserts and more. Frosters are available with Stainless Steel or Black exterior.

    Click for more
  • Bottle Coolers Flat Top

    Bottle Coolers Flat Top
    See all 1 items in product family
    Bottle Coolers Flat Top Are Used For Organization and Convenience.

    Bottle Coolers Flat Top are solidly manufactured for long lasting durability and dependability. Constructed with wear resistant laminated black vinyl or stainless steel front and sides, matching black aluminum back, stainless steel countertop and lid and welded, heavy duty galvanized base rail. Slide neatly under bar or countertop for nearby access. Deep well design includes PVC coated adjustable bin dividers, removable bottle cap opener and cap catcher. 1, 2 and 3 door bottle coolers are available in 1/6, 1/5, 1/3 and 1/2 horsepower. Made in U.S.A.

    Click for more
  • Glass/Plate/Bottle Chillers

    Glass/Plate/Bottle Chillers
    See all 2 items in product family
    Glass/Plate/Bottle Chillers Are Used For Restaurants, Bars, Wineries And More.

    Glass/Plate/Bottle Chillers are available in a variety of sizes to suit any service volume. True® Plate/Glass/Bottle Chillers feature stainless steel countertop and lid with for durability and easy cleaning. Galvanized interior with auto defrost. Available in a variety of sizes. Choose from black vinyl or stainless steel exterior. Beverage-Air Counterchill Series Blast Chiller/Freezersare made with stainless steel for lasting durability and easy cleaning. Ergonomic handles and magnetic perimetral seals. Electronic control board display can memorize 100 program settings.

    Click for more
  • PVI - Keg Shelving

    PVI - Keg Shelving
    See all 6 items in product family
    Keg Shelving Units Are Used For Restaurants, Taverns, Warehouses Or Other Beverage Storage Applications.

    Keg Shelving Units are solidly constructed of corrosion proof welded aluminum for long lasting durability and dependability. Easy load T-Bar style shelve holds all keg sizes. Heavy-duty 1-1/2 inch diameter posts with adjustable bullet feet. Ships "Knock-Down" with easy assembly. Shelves bolt to posts. Anti-slip "Gator Grip" clamps. Available in various sizes with 8, 10, 12, 15 or 18 keg storage capacity.

    Click for more
  • Danby® Beverage Cooling Centers

    Danby® Beverage Cooling Centers
    See all 1 items in product family
    Beverage Cooling Centers Are Used For Stocking Up On Ice Cold Beverages For Parties, BBQs, Sporting Events And More.

    Beverage Cooling Centers are solidly manufactured for long lasting durability and dependability. Solid state refrigeration units with tempered glass doors and stainless steel trim add an elegant touch to any decor.

    Click for more
  • Beer Dispensers

    Beer Dispensers
    See all 12 items in product family
    Bar Equipment Provides Refrigerated Storage for Kegs, Draft Beverage and More.

    Bar Equipment is available to suit a variety of beverage service needs. Beer Dispensers feature a balanced forced-air refrigeration system and insulated dispensing towers to keep beer at optimal dispensing temperature.

    Click for more