Browse Trucks & Food Service Carts

(1,749 items)

Recently Viewed

Categories

  • Nexel® Chrome Wire Service & Utility Carts

    Nexel® Chrome Wire Service & Utility Carts
    See all 6 items in product family
    All-purpose cart has 1001 uses. Bright chrome plated finish, open wire construction allows air circulation, reduces dust and dirt build-up. Shelves are adjustable on 1" increments. 5" polyurethane wheel swivel casters with protective bumpers. Assembles easily. 1 Year Limited Warranty when used in a dry storage application. Handles increase length of cart by 2" per side

    Optional Snap-on Ledges help to prevent fall-off; ledges stack to create a basket effect.
    Optional Document Holder allows paperwork to travel with the Cart.
    Optional ESD Kit includes conductive Aluminum Shelf Sleeves and dissipative Ground Chain to help protect cargo from harmful static electricity.

    Click for more
  • Wire Utility Basket Cart

    Wire Utility Basket Cart
    See all 1 items in product family
    Used for Pickup and Distribution of Parts, Tools, Folders and Mail.

    Rugged 1'' round tubular steel frame. Extra large heavy duty welded steel baskets transport bulky items easily. 36'' x 16'' x 11''H upper basket. Removable 35" x 15-3/4'' x 7''H lower basket. File rails included to accommodate hanging files. Two 4'' swivel rubber wheel casters in front. Two rigid semi-pneumatic wheels in back for easy mobility. Nickel-chrome plated. Assembles in minutes.
    Click for more