Browse Switches, Sensors & Chimes

(298 items)

Narrow Your Results

Ballast Type

Voltage

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • Stem Mounting, Thermal Type Photo Controls - K4100 Series

    Stem Mounting, Thermal Type Photo Controls - K4100 Series
    See all 3 items in product family
    NSI TORK® 2000 1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tung, 1800VA Ballast

    All Lexan® enclosure is impact and vandal resistant, translucent Lexan® Dome prolongs cell life by further screening out ultraviolet rays. Dome and base are welded for maximum strength, delay of up to two minutes prevents false switching due to light from vehicles or lightning, etc.

    Click for more
  • Stem & Swivel Mounting, Thermal Type Photo Controls - K4200 Series

    Stem & Swivel Mounting, Thermal Type Photo Controls - K4200 Series
    See all 4 items in product family
    1/2" Stem & Swivel, On 1-5fc/Off 3-15fc, 6"Leads, 208-277V, 3470-4620W Tungsten, 2080-2770VA Ballast, 1040-1385VA LED

    All Lexan® enclosure is impact and vandal resistant, translucent Lexan® Dome prolongs cell life by further screening out ultraviolet rays. Dome and base are ultrasonically welded for maximum strength, delay of up to two minutes prevents false switching due to light from vehicles or lightning, etc.

    Click for more
  • Fixed Position Mounting, Thermal Type Photo Controls - K4000c Series

    Fixed Position Mounting, Thermal Type Photo Controls - K4000c Series
    See all 4 items in product family
    NSI TORK® 3000 Photocontrol Button Flush Mount, On 1-5fc/Off 3-15fc, 9"Leads,120V, 2000W Tung, 1800VA Ballast

    Control housing weather-resistant molded Lexan® with ultrasonically welded seams. Features delay of up to two minutes prevents false switching due to momentary flashes of light.

    Click for more
  • Low Cost Locking-Type, Thermal Type - Lc4500 Series

    Low Cost Locking-Type, Thermal Type - Lc4500 Series
    See all 2 items in product family
    TORK® 2008B Electronic Instant Response Turn Lock, On 1.3-1.7, Off/On Ratio 1.5:1, 400-550V, 1000W Tungsten, 1800VA Ballast, 4A LED, Yellow

    Street, Highway and other luminaries equipped with locking type receptacles where instant response is required.

    Click for more
  • Photoelectric Control Accessories

    Photoelectric Control Accessories
    See all 3 items in product family
    Photoelectric Control Accessories Provide Circuit Protection For Photoelectric Applications.

    Photoelectric Control Accessories are available for several applications. Shorting Caps provide a closed circuit from an upstream power source and short circuit protection for the equipment and wiring. Shorting caps may be used with all voltages. Receptacles With Plastic Housing And Mounting Bracket feature color-coded #12 leads with plastic housing and lock nut. Receptacles With Neoprene Gaskets and Receptacles With Mounting Brackets are made with color-coded #14 leads. All receptacles operate at 120V 480V.

    Click for more
  • Utility Grade Delayed Response Turn Locks And Photocontrol Contactors

    Utility Grade Delayed Response Turn Locks And Photocontrol Contactors
    See all 4 items in product family
    Utility Grade Delayed Response Turn Locks And Photocontrol Contactors Are Used For Street, Highway And Other Lights Equipped With Locking Receptacles.

    Turn Locks and Photocontrol Contactors are available in a variety of styles to ensure automatic lighting when it is needed. Delayed Response Turn Locks prevent false switching due to short-term light from vehicles or lighting. Available for a variety of power levels. Photocontrol Contractors allow control of all lighting loads in excess of the capacity of the photoelectric control contacts. Available in 1000W and 3000W.

    Click for more