Browse Switches, Sensors & Chimes

(354 items)

Narrow Your Results

Poles

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • Pull-Chain Switches

    Pull-Chain Switches
    See all 8 items in product family
    Pull-Chain Switches Are Designed For Single And Multifunction Applications.

    Pull-Chain Switches have 6" stripped wire leads with #18 AWG wire connections. On-Off toggle positions vary from model to model. Pull-Chain Switches are available Single Pole/Single Throw, Single Pole/Double Throw, Single Pole/Triple Throw and Double Pole/Triple Throw models.

    Click for more
  • Push-Button Switches

    Push-Button Switches
    See all 8 items in product family
    Push-Button Switches Come In Many Varieties To Work With A Wide Range Of Applications.

    Push-Button Switches are available in a variety of styles to suit a range of needs. Screw Terminal Models are basic push-button switches designed for use with applications that require intermittent continuity contacts. 6" Wire Models are perfect for weather resistant applications and marine/recreational equipment. Toggle positions are ON-OFF. Door Jamb Models are push button switches that sit in the door jamb to operate lights when the door is opened.

    Click for more
  • Toggle Switches

    Toggle Switches
    See all 19 items in product family
    Toggle Switches Vary Widely To Work With A Broad Range Of Applications.

    Toggle Switches have multiple position configurations and come in a variety of styles to fit many applications, including industrial equipment, emergency lighting, marine/recreational equipment and other water resistant functions. Available in plastic, short ball and standard toggle types. Choose from Single Pole/Single Throw (SPST), Single Pole/Double Throw (SPDT), Double Pole/Single Throw (DPST) and Double Pole/Double Throw (DPDT) models. Voltage ratings and toggle positions vary per model. Toggle switches are offered from several trusted brand names.

    Click for more
  • Rocker & Slide Switches

    Rocker & Slide Switches
    See all 5 items in product family
    Rocker & Slide Switches Are Used For Machinery And Appliances.

    Rocker & Slide Switches are momentary pushbuttons that are made for cost-effective user interface switching. Rocker and slide switches are offered in Double Pole Double Throw, Single Pole Single Throw and Double Pole Single Throw models. Switches are available from several trusted brand names.

    Click for more
  • Rotary Switches

    Rotary Switches
    See all 6 items in product family
    Rotary Switches Are Single-Position Or Three-Position Switches For Use In Various Fan And Lighting Applications.

    Rotary Switches are offered in several styles, functions and options. Available models include Single Pole/Single Throw, Single Pole/Triple Throw and Double Pole/Triple Throw. Rotary switches are offered from several trusted brand names.

    Click for more