Browse Electric Motors-HVAC

(1,138 items)

Narrow Your Results

Availability

Brand

Price

Go

Recently Viewed

Categories

  • Single Speed Open PSC Condenser Fan Motors

    Single Speed Open PSC Condenser Fan Motors
    See all 51 items in product family
    Single Speed Open PSC Condenser Fan Motors are used for Outdoor Air Conditioner Condensers and Refrigeration Condensers.

    These fan motors are Class B moisture resistant insulation with double sealed ball bearing to provide maximum performance. Motors have automatic overload, permanent split capacitor and quick connect design. Positioning lugs provide easy belly-band mounting. Reversible rotation. HPs range from 1/15 to 6. RPMs range from 825 - 1725. Hertz are 50/60 and 60. Mountings types include stud, cradle, bracket, extended studs - footless, resilient ring - extended studs, resilient base, rigid, belly band and more. Volts vary.

    Click for more
  • Multi-Horsepower PCS Condenser Fan Motors

    Multi-Horsepower PCS Condenser Fan Motors
    See all 13 items in product family
    Multi-Horsepower PCS Condenser Fan Motors are used for Air Conditioner and Refrigerator Applications.

    Multi-Horsepower PCS Condenser Fan Motors have a run capacitor for energy efficiency and are totally enclosed for all angle mounting. Ball bearings provide longer life, and reversible rotation provides versatility. Automatic overload protection provides additional safety. RPMs are 875 and 1075. HPs range from 1/8-1/10-1/12 to 3/4-1/2-1/3-1/4. Bearing types are Ball and Sleeve. Amps are 2.4-1.7-1.4-1.1 to 3.9.

    Click for more
  • Single Speed Totally Enclosed PSC Condenser Fan Motors

    Single Speed Totally Enclosed PSC Condenser Fan Motors
    See all 43 items in product family
    Rotom Motors Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors are used for Cooling Applications.

    Rotom Motors Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors are reversible rotation for versatile use. Ball bearings and automatic overload protection ensure optimum performance and safety. High ambient temperature ratings and "fan canopy" design both cools and protects the motor for longer life. Bearing types are Ball or Sleeve. Frame sizes are 48, 48Y, and 48Z. RPMs are 850, 1075 and 1140. HP, voltage, and amps vary.

    Click for more
  • Multi-Speed PSC Condenser Fan Motors

    Multi-Speed PSC Condenser Fan Motors
    See all 27 items in product family
    Multi-Speed PSC Condenser Fan Motors are used for Equipment Motor Applications.

    Multi-Speed PSC Condenser Fan Motors have ball bearing type units with automatic overload protection for optimum performance. Ball bearing types are ball or sleeve. High ambient temperature ratings and a unique ""fan canopy"" design cools and protects the motor for long life and durability. Reversible rotation for versatile use. Solid steel construction. HPs range from 1/6 to 3/4. Frame sizes are 48 or 48Y. RPMs, voltages and amps vary per motor.

    Click for more
  • Three Phase Condenser Fan Motors

    Three Phase Condenser Fan Motors
    See all 47 items in product family
    Marathon Motors Condenser Fan Motors are Designed for Operating Vertical Shaft-Up for Cooling Equipment.

    Marathon Motors Condenser Fan Motors with open brackets should be mounted where they are shielded from rain and mounted within the airflow of the fan for proper cooling. Open or totally enclosed 200-230/460V, 208-230/460V, 208-230V, 115V, 460V and 575V types are available in wide selection of 1/6 to 2 horsepower and 825 to 1625 RPMs.

    Click for more