Browse Electric Motors-Definite Purpose

(3,402 items)

Narrow Your Results

Enclosure

Horsepower

  • Less...
  • More...

Mounting

  • Less...
  • More...

Phase

Voltage

  • Less...
  • More...

Frame

Motor RPM 50Hz

Motor RPM 60Hz

Brand

Our Price

Go

Recently Viewed

Categories

  • Baldor-Reliance Single Phase Explosion Proof Motors

    Baldor-Reliance Single Phase Explosion Proof Motors
    See all 67 items in product family
    These single phase explosion-proof motors are used for a wide variety of applications where hazardous fumes or dust may be present. Designs available include standard foot mounted, C face with base and C face less base.
    Click for more
  • Baldor-Reliance 3 Phase Explosion Proof Motors up to 5HP

    Baldor-Reliance 3 Phase Explosion Proof Motors up to 5HP
    See all 56 items in product family
    Baldor-Reliance 3 Phase Explosion Proof Motors up to 5HP. Baldor-Reliance's explosion-proof motors are used for a wide variety of applications where hazardous fumes or dust may be present. Designs available include standard foot mounted, C face with base and C face less base.
    Click for more
  • Baldor 3 Phase Explosion Proof Motors over 5 HP

    Baldor 3 Phase Explosion Proof Motors over 5 HP
    See all 25 items in product family
    Baldor 3 Phase Explosion Proof Motors over 5 HP. Baldor's explosion-proof motors are used for a wide variety of applications where hazardous fumes or dust may be present. Designs available include standard foot mounted, C face with base and C face less base.
    Click for more
  • Worldwide Electric Explosion Proof Motors

    Worldwide Electric Explosion Proof Motors
    See all 80 items in product family
    Worldwide Electric Explosion-Proof Motors Improve Safety And Reduce Costs In Hazardous Environments.

    Worldwide Electric Explosion-Proof Motors Are designed for use in hazardous environments where traditional electric motors may be a liability. With a TEXP Enclosure, Worldwide Electric motors combine durability and strength. Units are available with C-Face Rigid Bases or with regular Rigid Bases. High Efficiency and Premium Efficiency models are also available. Motors are available with HP ratings from 1-300. Motors with RPM ratings are available from 1200 to 3600. Units are also available in many frames for a variety of unique installations. All units built with high-quality materials for strength and long-lasting durability. The service factor on Worldwide Electric motors is 1.5. All motors are UL Listed, CSA Certified for Class 1, Division 2 Hazardous Locations.

    Click for more
  • Marathon Motors Explosion Proof Motors, 3 PH, Under 5HP

    Marathon Motors Explosion Proof Motors, 3 PH, Under 5HP
    See all 18 items in product family
    Marathon Motors Explosion Proof Motors, 3 PH, Under 5HP Are Used For A Wide Variety Of Applications Where Hazardous Fumes Or Dust May Be Present.

    Marathon Motors Explosion Proof Motors, 3 PH, Under 5HP are constructed with a cast iron frame for long lasting durability. Available with a variety of ratings. Suitable for tough industrial applications. Available in a variety of HPs from 1/4 to 5. Voltages are 230/460, 200, 208-230/460 and 575. RPMs are 1,200, 1,800 and 3,600. Frames vary per model. Quantity is 1.

    Click for more
  • Marathon Motors Explosion Proof Motors, 3 PH, Over 5HP

    Marathon Motors Explosion Proof Motors, 3 PH, Over 5HP
    See all 10 items in product family
    Marathon Motors Explosion Proof Motors, 3 PH, Over 5HP Are Designed For Use Where Hazardous Fumes Or Dust May Be Present.

    Marathon Motors Explosion Proof Motors, 3 PH, Over 5HP are constructed with a cast iron frame for long lasting durability. Available in three phase and single phase with a variety of ratings. Suitable for tough industrial applications. Available in a variety of HPs from 7-1/2 to 350. Voltages are 230/460, 200, 208-230/460, 460 and 575. RPMs are 1,200, 1,800 and 3,600. Frames vary per model. Quantity is 1.

    Click for more
  • Baldor-Reliance 3 Phase Explosion Proof Motors

    Baldor-Reliance 3 Phase Explosion Proof Motors
    See all 187 items in product family
    Baldor-Reliance 3 Phase Explosion Proof Motors Are Designed For Use With Driving Pumps, Compressors, Blowers, Fans And Other Applications Where Hazardous Fumes Or Dust Are Present.

    Baldor-Reliance Explosion Proof Motors are made of heavy duty rolled steel for long lasting durability. Features an explosion-proof breather design for added safety and protection. High quality ball bearings for enhanced reliability. Drain prevents build up of condensation for greater versatility. Corrosion-resistant epoxy finish. Insulated. Standard foot mount, C-Face with base or C-Face less base. Copper windings and corrosion-treated rotors on select models. UL and CSA approved. RPM, voltage, frame and HP vary per model. Package quantity is 1.

    Click for more
  • Single Phase Explosion Proof Motors

    Single Phase Explosion Proof Motors
    See all 55 items in product family
    Single Phase Explosion Proof Motors Are Used For Machine Applications In Hazardous Environments.

    Single Phase Explosion Proof Motors are solidly manufactured for long lasting durability and dependability. Wide selection of Leeson® and Marathon® brand motors with heavy duty rolled steel enclosures are designed for use in hazardous environments. Single Phase units with 1140, 1200, 1725, 1800, 3450 and 3600 RPMs are available with 0.17, 0.25, 10.33, 0.5, 0.75, 1, 1.5 and 2 horsepower for various Rigid or Round frame designations. 115/208-230V.

    Click for more
  • Leeson Explosion-Proof, 3-Phase, C Face Less Base Div. I, Div. II, Class I, Groups C&D

    Leeson Explosion-Proof, 3-Phase, C Face Less Base Div. I, Div. II, Class I, Groups C&D
    See all 11 items in product family
    Leeson Explosion-Proof, 3-Phase Motors, C Face Less Base, Division I, Division II, Class I, Groups C&D Are Used For Use In Hazardous Locations.

    Leeson Explosion-Proof Motors are designed and approved for application in hazardous environments that have certain explosive gases or materials present. Rugged, mechanical construction meets all requirements for safety. UL and CSA listed. Double shielded, pre-lubricated ball bearings are standard. All motors have inherent automatic overload protection. Explosion-proof conduit box included at no extra cost. Division I areas are environments where a hazard is present continuously or would be subject to fire or explosion if the hazard was present as a result of an accident or uncommon occurrence. Division II areas are environments where the threat of fire or explosion is not normally present and not likely to result in the event of an abnormal occurrence. Application Notes: These motors must be applied in accordance with the National Electrical Code, Article #500.

    Click for more
  • Leeson Explosion-Proof, 3-Phase, C Face With Base Div. I, Div. II, Class I, Groups C&D

    Leeson Explosion-Proof, 3-Phase, C Face With Base Div. I, Div. II, Class I, Groups C&D
    See all 9 items in product family
    Leeson Explosion-Proof, 3-Phase, C Face Motors With Base Are Used For Use In Hazardous Enviroments Where Certain Explosive Gases Or Materials Are Present.

    Leeson Explosion-Proof, 3-Phase, C Face Motors With Base are solidly made for long lasting durability and dependability. Division I, Division II, Class I, Groups C & D, Class II, Groups F & G with Conduit Box for hazardous locations. Rugged mechanical construction meeting all requirements for safety. Double shielded, pre-lubricated ball bearings. Inherent automatic overload protection. Explosion-proof conduit box included. Division I areas are environments where a hazard is present continuously or would be subject to fire or explosion if the hazard was present as a result of an accident or uncommon occurrence. Division II areas are environments where the threat of fire or explosion is not normally present and not likely to result in the event of an abnormal occurrence. Note: These motors must be applied in accordance with the National Electrical Code, Article #500. Available in .33 to 3 HP and 1425 to 3450 RPM. 56 Frame. UL and CSA listed.

    Click for more
  • Leeson Explosion-Proof, 3-Phase, Rigid Base Division I, Division II, Class I, Groups C&D

    Leeson Explosion-Proof, 3-Phase, Rigid Base Division I, Division II, Class I, Groups C&D
    See all 63 items in product family
    Explosion-proof, 3-phase motor, Rigid base, Division I, Division II, Class I, Groups C & D – Class II, Groups F & G with Conduit Box for hazardous locations.
    These explosion-proof motors are designed and approved for application in hazardous environments having certain explosive gases or materials present. Rugged mechanical construction meeting all requirements for safety. UL and CSA listed. Double shielded, pre-lubricated ball bearings are standard. All motors have inherent automatic overload protection. Explosion-proof conduit box included at no extra cost. Division I areas are environments where a hazard is present continuously or would be subject to fire or explosion if the hazard was present as a result of an accident or uncommon occurrence. Division II areas are environments where the threat of fire or explosion is not normally present and not likely to result in the event of an abnormal occurrence.
    Application Notes: These motors must be applied in accordance with the National Electrical Code, Article #500
    Click for more