Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Acrylic Safety PPE Dispenser, Dust Mask Dispenser With Cover, GLADM1

Global Industrial™ Acrylic Safety PPE Dispenser, Dust Mask Dispenser With Cover, GLADM1

Item #: WB672065

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $112.95

Quantity

Customers Also Viewed

Global Acrylic Safety PPE Dispenser, Dust Mask Dispenser With Cover, GLADM1

PPE dispenser for dust masks with cover. Superior craftmanship made with highest quality acrylic.

Product Specifications

  • LENGTH INCHES6-1/2 (16.51 cm)
  • WIDTH INCHES6-1/2 (16.51 cm)
  • HEIGHT INCHES12 (30.48 cm)
  • COLOR FINISHClear
  • BRANDGlobal Industrial™
  • CONSTRUCTIONAcrylic
  • DESCRIPTIONDust Mask Dispenser
  • MANUFACTURERS PART NUMBERGLADM1
  • PACKAGE QUANTITY1
  • SIZE12"H x 6-1/2"W x 6-1/2"D
  • THICKNESS INCHES0.118 (.3 cm)
  • TYPEPPE Dispenser
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Acrylic Safety PPE Dispenser, Dust Mask Dispenser With Cover, GLADM1

Global Industrial™ Acrylic Safety PPE Dispenser, Dust Mask Dispenser With Cover, GLADM1

Item #: WB672065

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Acrylic Safety PPE Dispenser, Dust Mask Dispenser With Cover, GLADM1
    Global Industrial™ Acrylic Safety PPE Dispenser, Dust Mask Dispenser With Cover, GLADM1
    Global Industrial™ Acrylic Safety PPE Dispenser, Dust Mask Dispenser With Cover, GLADM1
    Global Industrial™ Acrylic Safety PPE Dispenser, Dust Mask Dispenser With Cover, GLADM1

    Be the first to know about our special deals and events!

    Top