Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



MCR Safety

Model # :WBB309929

MPN #: 2013RXL

MCR Safety 2013RXL Luminator™ 3-Piece Rain Suit, Orange w/ Lime Silver Stripes, X-Large

Product Description
For those applications where being seen is of the utmost importance, MCR Safety's Luminator™ Series offers you a variety of high visibility garments made in different colors and different options of reflective material. The 2013R 3 pc. suit is made with fluorescent orange PVC/Polyester material that is .35mm in thickness. The jacket features dual bands of lime/silver reflective stripe around the torso and a band around each arm. The bib style pants features the same lime/silver stripe around each leg. Be bright, be seen in the Luminator™.

Features:
  • .35 mm PVC on polyester suit, fluorescent orange
  • Lime/Silver reflectve stripes
  • Jacket with detachable hood and bib style pants
  • 2 patch pockets on jacket
  • Take up snaps on the wrist, ankles, and waist

Applications: Agriculture, Baggage Handling, Carpentry, Construction, Landscaping.
PRICE
$109.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jacket Length33"
Sleeve Length32-1/2"
SizeXL
Fits Chest Size60"
Thickness.35 mil
Inseam30-1/2"
Fits Waist Size52"

Product Details

TypeRain Suit
ColorOrange
Closure TypeSnaps
MaterialPVC, Hi Vis Tape
Description3 Piece
Package Quantity1
Manufacturers Part Number2013RXL
Pant TypeOveralls
HoodDetachable
BrandMCR Safety