Legs are adjustable from 27" to 41" high on 2" centers. 12 gauge steel top is double-reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity. These all-welded units ship fully assembled and ready for immediate use. Half depth 12 gauge lower shelf with lip at rear provides room for additional storage while leaving ample room for legs when seated. Steel Top.
Little Giant WST2-3060-AH Adjustable Height Welded Workbench, 60"W x 30"D
|
Questions & Answers (0)
Product Description
PRICE
$1,405.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 27 - 41 in |
| Weight Capacity | 4500 lbs |
| Weight | 155 lbs |
| Shelf Clearance | 27 in |
| Nominal Height | 27 - 41 in |
Product Details
| Assembly Required | No |
| Number of Drawers | -- |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | WST2-3060-AH |
| Brand | Little Giant |
| Power | No |
| Type | Open Base Workbench |
| Shelf Type | Half Depth Lower Shelf |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Style | Shelf |
| Duty Rating | Heavy Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | Steel |