Lift heavy items directly onto your pickup, trailer or truck Mounts directly to the bed of truck or trailer for easy product loading/unloading. Crane rotates 360 degrees to access items from all sides and telescopic boom extends reach for greater versatility. Steel construction with chip-resistant finish. Lift hook has safety latch. Crane offers a convenient hand crank winch that raises or lowers the lifting hook, while the hand pump lifts the boom. 10-1/2" x 10-1/2" base plate has pre-drilled holes for easy mounting.Note: Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.Note: Extended Usable Reach = 44", Extended Maximum Hook Height = 86 1/2", Retracted Usable Reach = 30", Retracted Maximum Hook Height = 77-1/2", Retracted Minimum Hook Height = 13-1/2", Base Height = 12-1/4". Overall Cable Length = 384". Usable Cable Length 288". Cable Diameter 3/16".
Steel Winch Operated Pickup, Trailer & Truck Jib Crane WTJ-4 2000 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,339.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 |
| Weight Capacity | 2000 lbs |
| Weight | 150 lbs |
| Base Diameter Or Dimension | 10-1/2 x 10-1/2 in |
| Boom Height | 0 to 77-1/2 in |
| Retracted Weight Capacity | 2000 lbs |
| Extended Weight Capacity | 1000 lbs |
| Boom Length | 32-3/4 to 46 in |
| Winch Cable/Strap Length | 14-1/2 ft |
Product Details
| Assembly Required | Yes |
| Type | Hand Crank Winch |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | WTJ-4 |
| Brand | Vestil |