Portable & Specialty Jib Cranes
Available in a range of heights and lengths to suit a variety of lifting and handling applications, Portable & Specialty Jib Cranes feature a vertical support and horizontal boom with high weight capacities to raise and lower heavy-duty materials in warehouses, factories, and industrial facilities. Nonstandard mounting options provide versatile placement capabilities, from attachment to a pickup truck to freestanding options and portable models that allow workers to move specialized jib cranes as needed.
Most Relevant

Portable Jib Cranes with Empty Base
| Compare | Image | Brand | Weight Capacity | Length | Height | Base Diameter Or Dimension | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Vestil | 250 lbs | 112-1/8 | 126-1/16 | 42-3/16 x 42-3/16 in | WBB3249012 | $5,295.00 | ||
![]() | Vestil | 1000 lbs | 130-1/4 | 130-1/4 | 42-3/16 x 42-3/16 x 36 in | WBB3147224 | as low as $8,575.00 Save $900.00 | ||
![]() | Vestil | 250 lbs | 136-1/8 | 125-15/16 | 42-3/16 x 42-3/16 in | WBB3249011 | $8,089.00 | ||
![]() | Vestil | 500 lbs | - | 126-1/16 | 42-3/16 x 42-3/16 x 36 in | WBB3147223 | as low as $7,199.00 Save $756.00 | ||
![]() | Vestil | 500 lbs | 112-1/8 | 126-1/16 | 42-3/16 x 42-3/16 in | WBB3249010 | $8,009.00 | ||
![]() | Vestil | 500 lbs | - | 130-1/4 | 42-3/16 x 42-3/16 x 36 in | WBB3147222 | as low as $8,735.00 Save $914.00 |

Portable Cantilever Jib Cranes

Multi-Station Transportable Jib Cranes

Pickup Truck & Trailer Jib Cranes
Showing 1-10 of 12 results

Free Standing Jib Cranes with Powered Winch

Empty Concrete Base for Jib Crane