Smooth 12 gauge steel top is reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity. Legs and lower braces are 1-1/2" x 1-1/2" x 3/16" thick angle iron. Legs have 2" square footpads with 9/16" hole for mounting to the floor. These all-welded units ship fully assembled and ready for immediate use. 36" overall height. 1/4" Hardboard surface attached directly over 12 gauge steel top. Hardboard will help to deaden the sound of heavy blows and metal to metal contact. Hardboard is a more 'forgiving' surface than steel and will help protect parts.
Little Giant® Welded Steel Workbench - Shop Top & Shelf - 60"W x 36"D x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,779.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 36 in |
| Weight Capacity | 4500 lbs |
| Nominal Height | 36 in |
| Shelf Clearance | 27 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Open Base Workbench |
| Shelf Type | 1/2 Shelf |
| Color | Gray |
| Style | Shelf |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | WSH2-3660-36 |
| Top Material | Shop Top |
| Brand | Little Giant |