Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB298757

MPN #: WST2-3672-36

Little Giant® Welded Steel Workbench - Steel Top & Shelf - 72"W x 36"D x 36"H

Product Description
Smooth 12 gauge steel top is reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity. Legs and lower braces are 1-1/2" x 1-1/2" x 3/16" thick angle iron. Legs have 2" square footpads with 9/16" hole for mounting to the floor. These all-welded units ship fully assembled and ready for immediate use. 36" overall height. Half depth 12 gauge lower shelf with lip at rear provides room for additional storage while leaving ample room for legs when seated. Capacity 500 lbs.

PRICE
$1,679.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1679.00
Buy 6 units - 11 units
1599.00Save $80.00 (5%)
Buy 12+ units
1539.00Save $140.00 (8%)
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height36 in
Weight Capacity4000 lbs
Nominal Height36 in
Shelf Clearance27 in

Product Details

Assembly RequiredNo
PowerNo
TypeOpen Base Workbench
Shelf Type1/2 Shelf
ColorGray
StyleShelf
Duty RatingHeavy Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberWST2-3672-36
Top MaterialSteel
BrandLittle Giant