Butcher Block top is 1-3/4" thick, helps deaden sound, absorbs impact. Replaceable top is attached to an all welded steel frame. Half lower shelf constructed of 12 gauge steel with 3" high lip at rear. All-welded units ship fully assembled and ready for immediate use. Available in Fixed and Adjustable, and with optional factory installed Locking Drawer that measures13"W x 17"D x 4-1/2"H (Right Side Mount).
Little Giant® Welded Steel Workbench - Maple Butcher Block Top & Shelf - 48"W x 24"D x 37-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,585.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 37-3/4 in |
| Weight Capacity | 3000 lbs |
| Nominal Height | 38 in |
| Shelf Clearance | 27 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Open Base Workbench |
| Shelf Type | 1/2 Shelf |
| Color | Gray |
| Style | Shelf |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | WSJ2-2448-36 |
| Top Material | Maple Butcher Block |
| Brand | Little Giant |