Butcher Block top is 1-3/4" thick, helps deaden sound, absorbs impact. Replaceable top is attached to an all welded steel frame. Half lower shelf constructed of 12 gauge steel with 3" high lip at rear. All-welded units ship fully assembled and ready for immediate use. Available in Fixed and Adjustable, and with optional factory installed Locking Drawer that measures13"W x 17"D x 4-1/2"H (Right Side Mount).
Little Giant® 60"W x 30"D Maple Butcher Block Square Edge Workbench with Drawer, Adjustable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,739.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 29 - 43 in |
| Weight Capacity | 3000 lbs |
| Weight | 194 lbs |
| Shelf Clearance | 27 in |
| Nominal Height | 29 - 43 in |
Product Details
| Assembly Required | No |
| Number of Drawers | 1 |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | WSJ2-3060-AH-DR |
| Brand | Little Giant |
| Power | No |
| Type | Open Base Workbench |
| Shelf Type | Lower Shelf |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Style | Drawer and Shelf |
| Duty Rating | Heavy Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | Maple Butcher Block |