Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Pioneer

Model # :WBC0061776

MPN #: KT3IN1OO-L

Pioneer® Waterproof Rain Jacket with Fleece Hoodie, Class 3, L, Hi-Vis Orange

Product Description
3-in-1 combo kit pairs a rugged 100% waterproof 450D Oxford polyester rain jacket with a warm 10.5 oz polyester fleece hoodie to deliver exceptional comfort protection and performance in cold or wet working conditions.

Features:
  • Jacket made with a durable denier Oxford polyester to deliver waterproof and windproof results without sacrificing comfort
  • Jacket features a full front zipper with snap storm placket detachable hood 2 front pockets and 2 radiophone clip straps
  • Hoodie made of premium 10.5 oz polyester fleece and features a front reversible zipper detachable drawstring hood elastic cuffs 2 pockets and radiophone clip strap
  • Both garments feature exclusive Startech® reflective tape to provide unsurpassed visibility even in low-lit working conditions
  • Ideal for roadway workers emergency services construction sites and more


PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeRain Jacket
ClassANSI Class 3
Closure TypeZipper & Snap
MaterialPolyester/Fleece
Package Quantity1
GenderMen's
ColorOrange
Manufacturers Part NumberKT3IN1OO-L
Number of Pockets4
WaterproofYes
BrandPioneer