The wall bench is ideal for workshops, classrooms, studios and more. This wall and island bench is made with an all-welded, 1-section build for lasting durability and strength. It has a 1-3/4" maple top and 20 gauge reinforced side panels. The 18 gauge double-door lockers feature air vents, padlock hasp and knockout plug for cylinder lock. It has a gray baked enamel finish.
Note: Image is a representation; features on the actual product may vary.
Diversified Spaces Wall, Island Workbench, 3 Cabinets, 120"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,909.00
1
1
Ships in 42 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 24 in |
| Height | 32-3/4 in |
| Weight Capacity | 600 lbs |
| Weight | 395 lbs |
| Nominal Height | 33 in |
Product Details
| Assembly Required | Yes |
| Type | Storage Workbench |
| Color | Gray |
| Style | Wall & Island Workbench |
| Edge Type | Square |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Number of Doors | 6 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 3 Cabinets |
| Leg Type | Fixed |
| Manufacturers Part Number | MAD2-10L |
| Top Material | Maple Butcher Block |
| Brand | Diversified Spaces |